- Inch
- 5/8" x 3/4" Opening
- 8 1/2" Length
- Chrome Finish
- 15° Angle
| Head Thickness | 0.313 in |
| Overall Length | 8.5 in |
| Finish | Chrome |
| Head Width Two | 1 5/8 in |
| Wrench Type | 15° Angle |
| Opening Two | 3/4 in |
| Wrench Opening | 5/8 in x 3/4 in |
| Inch/Metric | Inch |
| Head Width | 1 5/16 in |
| Weight | 0.4 LB |
| EAN or UPC | 697950142852 |
| NSN Number | 5120-00-224-3102 |

