- Inch
- 9/16" x 5/8" Opening
- 6 3/4" Length
- Chrome Finish
- 15° Angle
| Wrench Opening | 9/16 in x 5/8 in |
| Opening Two | 5/8 in |
| Head Width | 1 1/8 in |
| Finish | Chrome |
| Overall Length | 6.75 in |
| Head Thickness | 17/64 in |
| Head Width Two | 1 1/4 in |
| Wrench Type | 15° Angle |
| Inch/Metric | Inch |
| Weight | 0.21 LB |
| EAN or UPC | 697950142845 |
| NSN Number | 5120-00-187-7126 |

