- Inch
- 7/16" x 9/16" Opening
- 5 3/4" Length
- Chrome Finish
- 15° Angle
| Wrench Opening | 7/16 in x 9/16 in |
| Inch/Metric | Inch |
| Finish | Chrome |
| Opening Two | 9/16 in |
| Overall Length | 5.75 in |
| Head Thickness | 1/4 in |
| Wrench Type | 15° Angle |
| Head Width | 29/32 in |
| Head Width Two | 1 1/8 in |
| Weight | 0.13 LB |
| EAN or UPC | 697950142821 |
| NSN Number | 5120-00-277-4834 |

