- Inch
- 5/16" x 3/8" Opening
- 4 1/2" Length
- Chrome Finish
- 15° Angle
| Overall Length | 4.5 in |
| Finish | Chrome |
| Wrench Type | 15° Angle |
| Head Width Two | 3/4 in |
| Opening Two | 3/8 in |
| Inch/Metric | Inch |
| Head Width | 19/32 in |
| Wrench Opening | 5/16 in x 3/8 in |
| Head Thickness | 0.156 in |
| Weight | 0.04 LB |
| EAN or UPC | 697950142784 |
| NSN Number | 5120-00-277-2307 |

