Skip to content Skip to navigation menu
Martin16TCS14 5

16TCS14 5

Trough Cover
Item #103909204
  • 16" Conveyor Diameter
  • 5 ft Length
  • 14 ga. Thickness
  • Plain Semi-Flanged Trough Cover
Martin16TCS14 5
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 16" Conveyor Diameter
  • 5 ft Length
  • 14 ga. Thickness
  • Plain Semi-Flanged Trough Cover

caution

  • All conveyor troughs should have some type of cover not only to keep material inside the trough and to protect material in the trough from outside elements, but also as a safety precaution.
Conveyor Dia. 16 in
Type Plain Semi-Flanged
Length 5 ft
Steel Thickness 14 ga.
Weight 30.5 LB
EAN or UPC 697950101699
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison