- 16" Conveyor Diameter
- 12 ft Length
- 14 ga. Thickness
- Hip Roof Trough Cover
caution
- Aluminum housings can be used for pressures up to 210 bar (3,000 psi)
- Steel housings must be used for operating pressures above 210 bar (3,000 psi)
| Length | 12 ft |
| Type | Hip Roof |
| Steel Thickness | 14 ga. |
| Conveyor Dia. | 16 in |
| Weight | 73.2 LB |
| EAN or UPC | 697950101484 |

