- 16" Conveyor Diameter
- 10 ft Length
- 14 ga. Thickness
- Hip Roof Trough Cover
caution
- Steel housings must be used for operating pressures above 3,000 psi
| Steel Thickness | 14 ga. |
| Conveyor Dia. | 16 in |
| Type | Hip Roof |
| Length | 10 ft |
| Weight | 61.0 LB |
| EAN or UPC | 697950101477 |

