- 16" Screw Diameter
- 3" Coupling Diameter
- 10 ga. Flight Thickness Outside Edge
- 141" Length
- Left Hand Sectional Conveyor Screw
description
- Individual flights or turns blanked from steel plates and formed into a spiral or helix of the desired diameter and pitch to fit conveyor screw pipes.The flights are butt welded to form a continuous conveyor screw.Modifications can be furnished, such as, fabrication from various metals, different flight thicknesses, other diameters, and pitches.The butt weld is the same thickness in the full cross section.
| Coupling O.D. | 3 in |
| Flight Thickness Outside | 10 ga. |
| Type | Sectional, Screw |
| Length | 141 in |
| Pipe I.D. | 3 1/2 in |
| Pipe O.D. | 4 in |
| Right / Left Hand | Left Hand |
| Screw Diameter | 16 in |
| Flight Thickness Inside | N/A |
| Weight | 210.0 LB |

