- Size 16 Coupling Flange
- RSB
- Min. Bore 2"
- Max. Bore 5 1/2"
| Set Screw | Yes |
| Outside Dia. | 18.875 in |
| Hub Length | 2 in |
| Length Through Bore | 6 in |
| Bore Range [Max] | 5.5 in |
| Coupling Size | 16S |
| Bore Range [Min] | 2 in |
| RPM [Max] | 1500 rpm |
| Material | Cast Iron |
| Hub Dia. | 8 in |
| Weight | 162.0 LB |
| EAN or UPC | 697950276182 |

