- Coupling
- 2 in Bore
- 8 in Hub Diameter
- 6 in Hub Length
- 14S Coupling Size
| RPM [Max] | 1,500 rpm |
| Lock Type | Setscrew Locking |
| Hub Length | 6 in |
| Coupling Size | 14S |
| Inch/Metric | Inch |
| Outside Dia. | 18 7/8 in |
| Set Screw Location | No Keyway |
| Hub Dia. | 8 in |
| Bore Size | 2 in |
| Overall Length | 14 1/4 in |
| Material | Sintered Steel |
| Length Through Bore | 6 in |
| Weight | 162.0 LB |
| EAN or UPC | 697950790367 |

