- Rack & Pinion Curved Slide
description
- Standard discharge spouts and gates are available for either conveyor trough or tubular housing in several designs, operated either manually or by remote controls.In installations where it is possible to overfilll the device to which material is being transported, an additional overflow discharge opening or overflow relief device should be provided.
features
- Slide operates parallel to the trough only
- Curved rack and pinion slide gates are contoured to the shape of the trough thus eliminating pocket caused by flat slide
- Hand wheel supplied as standard assembly
options
- Chain wheel
- Rope wheel
| Screw Diameter | 16 in |
| Spout & Gate Thickness/Gauge | 12 ga. |
| Style | Rack & Pinion, Curved Slide |
| Trough Thickness/Gauge | 10 ga., 12 ga. |
| Weight | 103.0 LB |
| EAN or UPC | 697950101071 |

