- 0.75 in Belt Pitch
- 3 in Belt Width
- 16 Number of Teeth
- 2.494 in Outside Diameter
- H Belt Size
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
caution
- Because timing belts have an inherent, gentle side thrust, it is necessary to use at least one flanged pulley to prevent the belt from riding off
| Pitch Diameter | 2.546 in |
| Belt Width | 3 in |
| Bushing Type | None |
| Finished Bore | N/A |
| Length Through Bore | 4.125 in |
| Outside Dia. | 2.494 in |
| Bushing Series | N/A |
| Hub Dia. | 2 in |
| No. of Teeth | 16 |
| Hardened Teeth | With Hardened Teeth |
| Bore Type | Reborable |
| Hub Type | B |
| Hub Projection | 3/4 in |
| Type | DF |
| Bore Range [Min] | 0.75 in |
| Belt Size | H |
| Bore Range [Max] | 1.25 in |
| Belt Pitch | 0.75 in |
| Material | Steel |
| Weight | 3.1 LB |
| EAN or UPC | 697950164724 |

