- 0.5 in Belt Pitch
- 2 in Belt Width
- 16 Number of Teeth
- 2.492 in Outside Diameter
- H200 Belt Size
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
applications
- Paper machinery
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Pumps
features
- Constant speed
- Nonslip
- Minimum backlash
- High modulus strength member
- Freedom from initial belt tension
- Compact design
- Lightweight
- No lubrication required
caution
- Because timing belts have an inherent, gentle side thrust, it is necessary to use at least one flanged pulley to prevent the belt from riding off
| Belt Width | 2 in |
| Bushing Series | JA |
| Pitch Diameter | 2.546 in |
| Belt Pitch | 0.5 in |
| Outside Dia. | 2.492 in |
| Bore Type | Bushed |
| Material | Steel |
| Belt Size | H200 |
| Bore Range [Max] | 1.25 in |
| Hardened Teeth | With Hardened Teeth |
| Finished Bore | N/A |
| Bore Range [Min] | 0.5 in |
| Hub Type | A |
| No. of Teeth | 16 |
| Bushing Type | Quick Disconnect |
| Type | QD |
| Length Through Bore | 1.062 in |
| Weight | 2.6 LB |
| EAN or UPC | 697950151021 |

