- 1/2" Pitch
- H Belt Type
- 1 1/2" Belt Width
- 16 Teeth
- 2.546" Pitch Diameter
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Constant speed
- Nonslip
- Minimum backlash
- High modulus strength member
- Freedom from initial belt tension
- Compact design
- Lightweight
- No lubrication required
- Because timing belts have an inherent, gentle side thrust, it is necessary to use at least one flanged pulley to prevent the belt from riding off
| Belt Pitch | 1/2 in |
| No. of Teeth | 16 |
| Belt Width | 1 1/2 in |
| Bore Range [Min] | 1/2 in |
| Bore Range [Max] | 1 1/4 in |
| Finished Bore | N/A |
| Outside Dia. | 2.4920 in |
| Belt Size | H |
| Bore Type | Taper-Lock and QD Bushed |
| Bushing Type | QD |
| Bushing Series | JA |
| Pitch Diameter | 2.546 in |
| Type | EF-1 |
| Weight | 2.0 LB |
| EAN or UPC | 697950151007 |

