- Size 16
- Type EM Coupling Sleeve
| Sleeve Type | E |
| Color | Black |
| Coupling Size | 16 |
| Insert Style | Two Piece |
| Torsional Stiffness (Inch Pounds/Radian) | 480 |
| HP @ RPM | 3.4 hp @ 1800 rpm |
| Outside Dia. | 17.9063 in |
| Temperature Range [Min] | -30 °F |
| Torque Rating [Max] | 47250 in lb |
| Temperature Range [Max] | 275 °F |
| RPM [Max] | 1500 rpm |
| Material | EPDM |
| Weight | 45.3 LB |

