- Size 16
- Type E Coupling Sleeve
features
- Two flanges with internal teeth that engage an elastomeric flexible sleeve
- Easy installation and maintenance free
- No lubrication
- Dampens vibrations and controls shock
- Torsionally soft and double engagement
| RPM [Max] | 1,500 rpm |
| Temperature Range [Max] | 275 °F |
| Torsional Stiffness (Inch Pounds/Radian) | 480 |
| Material | EPDM |
| Outside Dia. | 17 29/32 in |
| Color | Black |
| Torque Rating [Max] | 47,250.0 in lb |
| Sleeve Type | E |
| Temperature Range [Min] | -30 °F |
| Coupling Size | 16 |
| Insert Style | Two Piece |
| HP @ RPM | 900 hp @ 1200 rpm |
| Weight | 53.0 LB |
| EAN or UPC | 697950276168 |

