Skip to content Skip to navigation menu
Conveyor Trough

16CTF10 6

Conveyor Trough
Item #103884821
  • 16" Conveyor Diameter
  • 10 ga. Trough Thickness
  • 6 ft Length
  • Formed Flanged Conveyor Trough
Conveyor Trough
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 16" Conveyor Diameter
  • 10 ga. Trough Thickness
  • 6 ft Length
  • Formed Flanged Conveyor Trough

description

  • U-shaped steel body with angle iron top flanges or formed top flanges and jig drilled end flanges

options

  • Available in other materials such as stainless, aluminum, abrasion-resistant, etc.
Trough Thickness/Gauge 10 ga.
Conveyor Dia. 16 in
Flange Type Formed
Width - Inner 17 in
Length 6 ft
Flange Width 2 in
Radius Center Height 10 5/8 in
Radius 8 1/2 in
Weight 173.0 LB
EAN or UPC 697950100326
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison