- 316 Hanger Type
- 16" Conveyor Diameter
- 3" Coupling Diameter
description
- #316 hangers are designed for heavy-duty use in conveyors where abnormal heat requires unequal expansion between the screw and conveyor trough. Hard iron or bronze bearings are normally furnished
- however this hanger can be furnished with other bearings.
| Conveyor Dia. | 16 in |
| Bolt Hole Length | 5 in |
| Coupling O.D. | 3 in |
| Hanger Type | 316 |
| Mounting Distance (Drop) | 10 5/8 in |
| Bolt Hole Width | 17 in |
| Oil Pipe | No |
| Weight | 39.0 LB |
| EAN or UPC | 697950100012 |

