- Metric Sprocket for #16 Chain
- 1 Strand
- 80 Teeth
- Requiring a 3020 Bushing w/a Min Bore of 15/16" and a Max Bore of 3"
| Type | B |
| Bushing Bore [Max] | 3 in |
| No. of Strands Across | 1 |
| Hardened Teeth | Without Hardened Teeth |
| Outside Dia. | 661.713 mm |
| Bushing Type | Taperlock |
| Sprocket Style | B |
| Material | Steel |
| Bushing Bore [Min] | 0.875 in |
| Hub Dia. | 133.35 mm |
| Bushing Series | 3020 |
| Length Through Bore | 50.8 mm |
| Chain No. | 16B |
| Chain Pitch | 1 in, 25.4 mm |
| Overall Length Less Threads | N/A |
| No. of Teeth | 80 |
| Overall Length | 50.8 mm |
| Width Across Teeth | 16.18 mm |
| Inch/Metric | Metric |
| Pitch Diameter | 646.968 mm |
| Weight | 69.71 LB |
| EAN or UPC | 697950411095 |

