- 16B-1 Chain Number
- 24 Teeth
- 1 Strand
- Taper Lock Bushing
- Without Hardened Teeth
description
- Hardened teeth on the smaller sprocket of a roller chain drive are recommended if the drive ratio is four to one or greater or if the smaller sprocket has 24 teeth or less and is running at a speed of over 600 rpm.
features
- Tolerances meet or exceed ISO standards
- Manufactured of high carbon steel
- Precise machining and processes ensure consistent finish and high quality
- Bores are concentric to pitch line, minimizing run out
- Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
- Interchangeable with other manufacturers’ taper bushings
| Type | B |
| Bushing Type | Taperlock |
| Bushing Series | 2517 |
| Bushing Bore [Max] | 57.15 mm |
| Inch/Metric | Metric |
| No. of Strands Across | 1 |
| Overall Length | 44.45 mm |
| Material | Steel |
| Chain Pitch | 1 in, 25.4 mm |
| Caliper Diameter | 178.72 mm |
| Width Across Teeth | 16.18 mm |
| Outside Dia. | 210.47 mm |
| No. of Teeth | 24 |
| Outside Dia. [Min] | 210.47 mm |
| Hub Length | 28.58 mm |
| Length Through Bore | 44.45 mm |
| Bore Type | Bushed |
| Overall Length Less Threads | N/A |
| Hardened Teeth | With Hardened Teeth |
| Bushing Bore [Min] | 12.7 mm |
| Sprocket Style | B |
| Hub Dia. | 107.95 mm |
| Hub Projection | 28.58 mm |
| Chain No. | 16B |
| Root Diameter | 178.72 mm |
| Pitch Diameter | 194.6 mm |
| Weight | 8.13 LB |
| EAN or UPC | 697950410906 |

