- Sprocket for #16 Chain
- 1 Strand
- 60 Teeth
- Style B
- Made of Steel
description
- Maximum bores shown will accommodate standard keyseat and setscrew over keyseat. Slightly larger bores are possible with no keyseat, shallow keyseat, or setscrew at an angle to keyseat.
| Outside Dia. | 499.872 mm |
| Bore Range [Max] | 32 mm |
| Hardened Teeth | Without Hardened Teeth |
| Material | Steel |
| Bore Range [Min] | 32 mm |
| Martin No. | 16B60 |
| Chain No. | 16B |
| No. of Teeth | 60 |
| No. of Strands Across | 1 |
| Hub Dia. | 130 mm |
| Pitch Diameter | 485.33 mm |
| Width Across Teeth | 16.18 mm |
| Sprocket Style | B |
| Hub Length Thru | 50 mm |
| Length Through Bore | 66.18 mm |
| Family Name | No. 16 - 25.400 mm Pitch - Single - Type B & C |
| Inch/Metric | Metric |
| Chain Pitch | 25.4 mm |
| Weight | 57.1 LB |
| EAN or UPC | 697950402819 |

