- Inch
- 2.813" Opening
- 15° Angle
- 27" Length
- Black Finish
| Head Width | 6 in |
| Finish | Black |
| Wrench Type | 15° Angle |
| Overall Length | 27 in |
| Head Thickness | 1 1/4 in |
| Wrench Opening | 2.813 in |
| Inch/Metric | Inch |
| Weight | 17.83 LB |
| EAN or UPC | 697950142678 |
| Head Width | 6 in |
| Finish | Black |
| Wrench Type | 15° Angle |
| Overall Length | 27 in |
| Head Thickness | 1 1/4 in |
| Wrench Opening | 2.813 in |
| Inch/Metric | Inch |
| Weight | 17.83 LB |
| EAN or UPC | 697950142678 |