- Size 16B Coupling Flange
- Using Series J QD® Bushing
| Bushing Series | J |
| Outside Dia. | 18 7/8 in |
| RPM [Max] | 1,500 rpm |
| Coupling Size | 16B |
| Material | Cast Iron |
| Inch/Metric | Inch |
| Bore Size | 4 1/2 in |
| Weight | 120.0 LB |
| EAN or UPC | 697950276175 |
| Bushing Series | J |
| Outside Dia. | 18 7/8 in |
| RPM [Max] | 1,500 rpm |
| Coupling Size | 16B |
| Material | Cast Iron |
| Inch/Metric | Inch |
| Bore Size | 4 1/2 in |
| Weight | 120.0 LB |
| EAN or UPC | 697950276175 |