- Inch
- 2.938" Opening
- 15° Angle
- 27" Length
- Black Finish
| Head Thickness | 1 1/4 in |
| Inch/Metric | Inch |
| Overall Length | 27 in |
| Wrench Opening | 2.938 in |
| Wrench Type | 15° Angle |
| Head Width | 6 in |
| Finish | Black |
| Weight | 18.5 LB |
| EAN or UPC | 697950142661 |
| Head Thickness | 1 1/4 in |
| Inch/Metric | Inch |
| Overall Length | 27 in |
| Wrench Opening | 2.938 in |
| Wrench Type | 15° Angle |
| Head Width | 6 in |
| Finish | Black |
| Weight | 18.5 LB |
| EAN or UPC | 697950142661 |