- 3/4" Socket Drive Size, 2" Socket Size, 3 1/2" Overall Length
| Socket Drive Size | 3/4 in |
| Socket Type | Impact |
| Socket Series | Deep, Impact |
| Length Type | Deep |
| Socket Diameter | 2 15/16 in |
| Overall Length | 3.5 in |
| No. of Points | 6 |
| Inch/Metric | Inch |
| Drive End Diameter | 1 5/16 in |
| Socket Size | 2 in |
| Weight | 4.0 LB |
| EAN or UPC | 697950337043 |

