- 3/4" Socket Drive Size, 1 5/8" Socket Size, 3 1/2" Overall Length
| Socket Size | 1 5/8 in |
| Inch/Metric | Inch |
| Socket Drive Size | 3/4 in |
| Socket Series | Deep, Impact |
| Length Type | Deep |
| Socket Diameter | 2 7/16 in |
| Drive End Diameter | 1 5/16 in |
| Overall Length | 3.5 in |
| No. of Points | 6 |
| Socket Type | Impact |
| Weight | 2.7 LB |
| EAN or UPC | 697950337005 |

