- 1610 Bushing Series
- 0.81 in Bore Size
- 1 in Length Through Bore
- 2.25 in Large Diameter
features
- Clean, compact design
- Flush mounting - no protruding parts
| Bore w/Full Keyway [MAX] | 1 1/2 in |
| Set Screw Size | 3/8 in |
| Mounting Options | Standard |
| Inch/Metric | Inch |
| Cap Screws | 2 |
| Torque Capacity | 358.333 lbf |
| Bushing Split | Yes |
| Bore w/Shallow Key [MAX] | 1 5/8 in |
| Keyway Size | 3/16 x 3/32 |
| Large Diameter | 2 1/4 in |
| Bushing Series | 1610 |
| Length Through Bore | 1 in |
| Wrench Torque | 15 lbf |
| Bore Type | Standard |
| Bore Size | 0.81 in |
| Material | Steel |
| Capscrew Size | 3/8-16 UNC x 5/8 |
| Bolt Circle Dia. | 2 1/8 in |
| Keyway | 3/16 x 3/32 |
| Weight | 0.79 LB |
| EAN or UPC | 697950033891 |

