- Sprocket for #160 Chain
- 1 Strand
- Teeth
- Requiring an Bushing w/a Min Bore of and a Max Bore of
description
- Hardened teeth on the smaller sprocket of a roller chain drive are recommended if the drive ratio is four to one or greater or if the smaller sprocket has 24 teeth or less and is running at a speed of over 600 rpm.
features
- Hardened teeth sprockets afford longer chain and sprocket life
| Inch/Metric | Inch |
| Width Across Teeth | 1.156 in |
| Length Through Bore | 5.625 in |
| Overall Length | 7.59375 in |
| Bushing Type | QD |
| Overall Length Less Threads | N/A |
| No. of Teeth | 80 |
| Material | Steel |
| No. of Strands Across | 1 |
| Hardened Teeth | With Hardened Teeth |
| Type | C1 |
| Outside Dia. | 52.1 in |
| Bushing Series | M |
| Pitch Diameter | 50.943 in |
| Chain Pitch | 2 in |
| Sprocket Style | C |
| Bushing Bore [Max] | 5.5 in |
| Chain No. | 160 |
| Hub Dia. | 8 3/8 in |
| Bushing Bore [Min] | 2 in |
| Weight | 530.0 LB |

