- Sprocket for #160 Chain
- 1 Strand
- 60 Teeth
- Requiring an M Bushing w/a Min Bore of 1 15/16" and a Max Bore of 5 1/2"
| Outside Dia. | 39.362 in |
| Length Through Bore | 6.75 in |
| Chain No. | 160 |
| Hardened Teeth | With Hardened Teeth |
| Bushing Type | QD |
| Bushing Bore [Max] | 5.5 in |
| Pitch Diameter | 38.215 in |
| Hub Dia. | 9 in |
| No. of Strands Across | 1 |
| No. of Teeth | 60 |
| Width Across Teeth | 1.156 in |
| Bushing Bore [Min] | 2 in |
| Material | Steel |
| Overall Length Less Threads | N/A |
| Sprocket Style | C |
| Type | C6 |
| Inch/Metric | Inch |
| Overall Length | 8.125 in |
| Chain Pitch | 2 in |
| Bushing Series | M |
| Weight | 310.0 LB |

