- 160 Chain Number
- 19 Teeth
- 1 Strand
- Taper Lock Bushing
- Without Hardened Teeth
features
- Tolerances meet or exceed ANSI standards
- Manufactured of high carbon steel
- Precise machining and processes ensure consistent finish and high quality
- Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
- Bores are concentric to pitch line, minimizing run out
- Interchangeable with other manufacturers’ Taper bushings
| Tooth Width | 1.156 in |
| No. of Strands Across | 1 |
| Single Strand Tooth Thickness | 1.156 in |
| Overall Length | 3.5 in |
| Outside Dia. | 13.185 in |
| Hub Projection | 2.34 in |
| Material | Steel |
| Chain Pitch | 2 in |
| Bushing Bore [Min] | 1.1875 in |
| Sprocket Style | B |
| Hub Dia. | 6 1/2 in |
| Type | B |
| Caliper Diameter | 11.08 in |
| Width Across Teeth | 1.156 in |
| Outside Dia. [Min] | 13.185 in |
| Bore Type | Bushed |
| Hardened Teeth | Without Hardened Teeth |
| Overall Length Less Threads | N/A |
| Bushing Bore [Max] | 3.5 in |
| Bushing Type | Taperlock |
| Chain No. | 160 |
| Bushing Series | 3535 |
| Inch/Metric | Inch |
| No. of Teeth | 19 |
| Hub Length | 2.34 in |
| Pitch Diameter | 12.15 in |
| Martin No. | 160BTB19 |
| Length Through Bore | 3.5 in |
| Weight | 39.0 LB |
| EAN or UPC | 697950033174 |

