- 160 Chain Number
- 1 Strand
- 13 Teeth
- Without Hardened Teeth
- B Sprocket Style
description
- Maximum bores shown will accommodate standard keyseat and setscrew over keyseat. Slightly larger bores are possible with no keyseat, shallow keyseat, or setscrew at an angle to keyseat.
features
- Tolerances meet or exceed ANSI standards
- Manufactured of high carbon steel
- Precise machining and processes ensure consistent finish and high quality
- Bores are concentric to pitch line, minimizing run out
| Bore Range [Max] | 4 in |
| Hub Dia. | 6 in |
| No. of Strands Across | 1 |
| Width Across Teeth | 1.16 in |
| Sprocket Style | B |
| Caliper Diameter | 7.27 in |
| Pitch Diameter [Min] | 8.360 in |
| Outside Dia. [Min] | 9.3100 in |
| Bore Style | Minimum Bore |
| Chain Pitch | 2 in |
| Pitch Diameter | 8.360 in |
| Hub Length Thru | 1.594 in |
| Inch/Metric | Inch |
| Bore Type | Reborable |
| Series | B |
| Martin No. | 160B13 |
| Material | Steel |
| Chain No. | 160 |
| Hardened Teeth | Without Hardened Teeth |
| No. of Teeth | 13 |
| Outside Dia. | 9.3100 in |
| Length Through Bore | 2 3/4 in |
| Bore Range [Min] | 1 1/2 in |
| Weight | 33.07 LB |
| EAN or UPC | 697950026817 |

