- Inch
- 2 3/4" Opening
- 15° Angle
- 27" Length
- Black Finish
| Overall Length | 27 in |
| Head Thickness | 1 1/4 in |
| Inch/Metric | Inch |
| Wrench Type | 15° Angle |
| Wrench Opening | 2 3/4 in |
| Finish | Black |
| Head Width | 6 in |
| Weight | 18.25 LB |
| EAN or UPC | 697950142654 |
| NSN Number | 5120-00-293-1346 |

