- 0.375 in Belt Pitch
- 0.5 in Belt Width
- 15 Number of Teeth
- 1.76 in Outside Diameter
- L050 Belt Size
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
caution
- Because timing belts have an inherent, gentle side thrust, it is necessary to use at least one flanged pulley to prevent the belt from riding off
| Belt Pitch | 0.375 in |
| Outside Dia. | 1.76 in |
| Hub Projection | 1/2 in |
| Bore Range [Min] | 0.5 in |
| Bushing Series | N/A |
| Hub Type | B |
| Belt Size | L050 |
| Type | PB |
| Hub Dia. | 1 1/4 in |
| Bore Type | Reborable |
| Material | Steel |
| Bushing Type | None |
| Finished Bore | N/A |
| Belt Width | 0.5 in |
| No. of Teeth | 15 |
| Pitch Diameter | 1.79 in |
| Hardened Teeth | Without Hardened Teeth |
| Bore Range [Max] | 0.937 in |
| Length Through Bore | 1.25 in |
| Weight | 0.5 LB |
| EAN or UPC | 697950150963 |

