- Inch
- 2 5/8" Opening
- 15° Angle
- 24" Length
- Black Finish
| Wrench Type | 15° Angle |
| Overall Length | 24 in |
| Head Thickness | 1.188 in |
| Finish | Black |
| Wrench Opening | 2 5/8 in |
| Inch/Metric | Inch |
| Head Width | 5 1/4 in |
| Weight | 13.33 LB |
| EAN or UPC | 697950142524 |
| Wrench Type | 15° Angle |
| Overall Length | 24 in |
| Head Thickness | 1.188 in |
| Finish | Black |
| Wrench Opening | 2 5/8 in |
| Inch/Metric | Inch |
| Head Width | 5 1/4 in |
| Weight | 13.33 LB |
| EAN or UPC | 697950142524 |