- Inch
- 2.563" Opening
- 15° Angle
- 24" Length
- Black Finish
| Wrench Opening | 2.563 in |
| Head Thickness | 1.188 in |
| Head Width | 5 1/4 in |
| Inch/Metric | Inch |
| Overall Length | 24 in |
| Wrench Type | 15° Angle |
| Finish | Black |
| Weight | 13.58 LB |
| EAN or UPC | 697950142517 |
| NSN Number | 5120-00-288-9293 |

