- 14" Conveyor Diameter
- 12 ft Length
- 12 ga. Thickness
- Plain Trough Cover
caution
- Steel conducts electricity.
| Length | 12 ft |
| Type | Plain |
| Steel Thickness | 12 ga. |
| Conveyor Dia. | 14 in |
| Weight | 85.3 LB |
| EAN or UPC | 697950098470 |
| Length | 12 ft |
| Type | Plain |
| Steel Thickness | 12 ga. |
| Conveyor Dia. | 14 in |
| Weight | 85.3 LB |
| EAN or UPC | 697950098470 |