- 14" Conveyor Diameter
- 5 ft Length
- 12 ga. Thickness
- Flanged Trough Cover
caution
- Steel conducts electricity.
| Conveyor Dia. | 14 in |
| Length | 5 ft |
| Steel Thickness | 12 ga. |
| Type | Flanged |
| Weight | 38.0 LB |
| EAN or UPC | 697950098326 |
| Conveyor Dia. | 14 in |
| Length | 5 ft |
| Steel Thickness | 12 ga. |
| Type | Flanged |
| Weight | 38.0 LB |
| EAN or UPC | 697950098326 |