- 14" Screw Diameter
- 2 7/16" Coupling Diameter
- 0.375" Flight Thickness Outside Edge
- 141" Length
- Left Hand Sectional Flighting
description
- Individual flights or turns blanked from steel plates and formed into a spiral or helix of the desired diameter and pitch to fit conveyor screw pipes.The flights are butt welded to form a continuous conveyor screw.Modifications can be furnished, such as, fabrication from various metals, different flight thicknesses, other diameters, and pitches.The butt weld is the same thickness in the full cross section.
| Type | Sectional, Flighting Only |
| Length | 141 in |
| Right / Left Hand | Left Hand |
| Screw Diameter | 14 in |
| Pipe I.D. | 3 in |
| Flight Thickness Inside | 0.75 in |
| Flight Thickness Outside | 0.375 in |
| Pipe O.D. | 3 1/2 in |
| Coupling O.D. | 2 7/16 in |
| Weight | 17.0 LB |
| EAN or UPC | 69795021263 |

