- Coupling
- 3 3/8 in Bore
- 7 1/2 in Hub Diameter
- 4 1/2 in Hub Length
- 14S Coupling Size
| Outside Dia. | 13 7/8 in |
| RPM [Max] | 2,200 rpm |
| Material | Sintered Steel |
| Coupling Size | 14S |
| Inch/Metric | Inch |
| Hub Length | 4 1/2 in |
| Bore Size | 3 3/8 in |
| Overall Length | 9 7/8 in |
| Length Through Bore | 4 1/2 in |
| Lock Type | Setscrew Locking |
| Hub Dia. | 7 1/2 in |
| Weight | 70.0 LB |
| EAN or UPC | 697950790381 |

