- Size 14S Coupling Flange
- Bored to 2 7/8"
description
- Flanges are bored to size to fit on any standard shaft. They are produced from high strength cast iron. Units are easy to install and remove.
| Coupling Size | 14S |
| Bore Size | 2 7/8 in |
| Keyway Size | 3/4 x 3/8 |
| Set Screw | Yes |
| Outside Dia. | 13 7/8 in |
| RPM [Max] | 2,200 rpm |
| Lock Type | Setscrew |
| Length Through Bore | 4 1/2 in |
| Inch/Metric | Inch |
| Hub Dia. | 4 7/8 in |
| Hub Length | 1 1/16 in |
| Material | Cast Iron |
| Weight | 66.0 LB |
| EAN or UPC | 697950276144 |

