- 90 Teeth
- Taper Lock Bushing
- 15.79 in Outside Diameter
- 4030 Bushing Series
| Belt Width | 68.000 mm |
| Width Across Teeth | 3.33 in |
| Bushing Type | Taperlock |
| Length Through Bore | 3.660 in |
| Bore Type | Bushed |
| Type | Web |
| Sprocket Style | C |
| Outside Dia. | 15.7900 in |
| Material | Steel |
| Bushing Series | 4030 |
| Belt Pitch | 14.000 mm |
| Hub Dia. | 10 in |
| Bore Range [Max] | 4 in |
| Inch/Metric | Inch |
| Finish | Protective Coating |
| No. of Teeth | 90 |
| O.D. | 15.6800 in |
| Pitch Diameter | 15.790 in |
| Weight | 82.6 LB |
| EAN or UPC | 697950721248 |

