- 90 Teeth
- Taper Lock Bushing
- 15.79 in Outside Diameter
- 3525 Bushing Series
| Width Across Teeth | 2.06 in |
| Belt Pitch | 14.000 mm |
| Hub Dia. | 8 3/4 in |
| Outside Dia. | 15.7900 in |
| Material | Steel |
| Length Through Bore | 2 1/2 in |
| O.D. | 15.6800 in |
| Sprocket Style | C |
| Inch/Metric | Inch |
| Bushing Series | 3525 |
| Finish | Protective Coating |
| Type | Web |
| Belt Width | 37.000 mm |
| No. of Teeth | 90 |
| Bushing Type | Taperlock |
| Bore Type | Bushed |
| Bore Range [Max] | 3 1/2 in |
| Pitch Diameter | 15.790 in |
| Weight | 53.3 LB |
| EAN or UPC | 697950721255 |

