- 80 Teeth
- Taper Lock Bushing
- 14.036 in Outside Diameter
- 3525 Bushing Series
| Width Across Teeth | 1.36 in |
| O.D. | 13.9260 in |
| Belt Pitch | 14.000 mm |
| Sprocket Style | C |
| Bore Range [Max] | 3 1/2 in |
| Belt Width | 20.000 mm |
| Outside Dia. | 14.0360 in |
| Pitch Diameter | 14.036 in |
| Inch/Metric | Inch |
| Finish | Protective Coating |
| Material | Steel |
| Hub Dia. | 8 3/4 in |
| Bore Type | Bushed |
| Type | Web |
| No. of Teeth | 80 |
| Flange O.D. [Max] | 14.620 in |
| Bushing Type | Taperlock |
| Bushing Series | 3525 |
| Length Through Bore | 2 1/2 in |
| Weight | 35.43 LB |
| EAN or UPC | 697950721316 |

