- 75 Teeth
- Taper Lock Bushing
- 13.158 in Outside Diameter
- 3525 Bushing Series
| Flange O.D. [Max] | 13.730 in |
| Length Through Bore | 4.160 in |
| Finish | Protective Coating |
| Bushing Series | 3525 |
| Material | Steel |
| No. of Teeth | 75 |
| Belt Pitch | 14.000 mm |
| Width Across Teeth | 3.33 in |
| Sprocket Style | C |
| Pitch Diameter | 13.158 in |
| Bore Range [Max] | 3 1/2 in |
| Belt Width | 68.000 mm |
| Type | Solid |
| Bushing Type | Taperlock |
| O.D. | 13.0480 in |
| Bore Type | Bushed |
| Inch/Metric | Inch |
| Hub Dia. | 8 3/4 in |
| Outside Dia. | 13.1580 in |
| Weight | 68.6 LB |
| EAN or UPC | 697950721347 |

