- 75 Teeth
- Taper Lock Bushing
- 13.158 in Outside Diameter
- 5040 Bushing Series
| Bushing Series | 5040 |
| Sprocket Style | A |
| Inch/Metric | Inch |
| Width Across Teeth | 5.61 in |
| Bore Range [Max] | 5 in |
| Type | Solid |
| Finish | Protective Coating |
| Bore Type | Bushed |
| Bushing Type | Taperlock |
| O.D. | 13.0480 in |
| Belt Width | 125.000 mm |
| Outside Dia. | 13.1580 in |
| Material | Steel |
| No. of Teeth | 75 |
| Belt Pitch | 14.000 mm |
| Flange O.D. [Max] | 13.730 in |
| Length Through Bore | 7.220 in |
| Pitch Diameter | 13.158 in |
| Weight | 132.8 LB |
| EAN or UPC | 697950721378 |

