- 71 Teeth
- Taper Lock Bushing
- 12.457 in Outside Diameter
- 4030 Bushing Series
| Belt Width | 90.000 mm |
| Flange O.D. [Max] | 13.070 in |
| Type | Solid |
| Bore Type | Bushed |
| Bushing Series | 4030 |
| Bore Range [Max] | 4 in |
| Pitch Diameter | 12.457 in |
| Sprocket Style | A |
| Outside Dia. | 12.4570 in |
| Belt Pitch | 14.000 mm |
| Finish | Protective Coating |
| Material | Steel |
| Bushing Type | Taperlock |
| Width Across Teeth | 4.2 in |
| O.D. | 12.3470 in |
| No. of Teeth | 71 |
| Inch/Metric | Inch |
| Length Through Bore | 5.400 in |
| Weight | 86.7 LB |
| EAN or UPC | 697950721385 |

