
- 67 Teeth
- Taper Lock Bushing
- 11.755 in Outside Diameter
- 3525 Bushing Series
Sprocket Style | B |
Width Across Teeth | 1.36 in |
Pitch Diameter | 11.755 in |
Length Through Bore | 2 1/2 in |
Belt Width | 20.000 mm |
Bushing Type | Taperlock |
Bore Range [Max] | 3 1/2 in |
Belt Pitch | 14.000 mm |
Bushing Series | 3525 |
O.D. | 11.6450 in |
Flange O.D. [Max] | 12 1/2 in |
Material | Steel |
Finish | Protective Coating |
Hub Dia. | 8 3/4 in |
Inch/Metric | Inch |
Outside Dia. | 11.7550 in |
Bore Type | Bushed |
Type | Solid |
No. of Teeth | 67 |
Weight | 43.65 LB |
EAN or UPC | 697950721484 |
