- 63 Teeth
- Taper Lock Bushing
- 10.943 in Outside Diameter
- 4030 Bushing Series
| Bore Type | Bushed |
| Belt Pitch | 14.000 mm |
| Outside Dia. | 10.9430 in |
| Bushing Series | 4030 |
| Belt Width | 90.000 mm |
| No. of Teeth | 63 |
| Length Through Bore | 5.400 in |
| Flange O.D. [Max] | 11.590 in |
| Width Across Teeth | 4.2 in |
| Sprocket Style | A |
| Material | Steel |
| Pitch Diameter | 11.053 in |
| Finish | Protective Coating |
| Bushing Type | Taperlock |
| O.D. | 10.9430 in |
| Inch/Metric | Inch |
| Type | Solid |
| Bore Range [Max] | 4 in |
| Weight | 64.6 LB |
| EAN or UPC | 697950721507 |

