- 63 Teeth
- Taper Lock Bushing
- 10.943 in Outside Diameter
- 3525 Bushing Series
| O.D. | 10.9430 in |
| Hub Dia. | 8 3/4 in |
| Inch/Metric | Inch |
| Type | Solid |
| Outside Dia. | 10.9430 in |
| Bore Type | Bushed |
| Sprocket Style | B |
| Belt Pitch | 14.000 mm |
| Material | Steel |
| Finish | Protective Coating |
| Bushing Type | Taperlock |
| Belt Width | 37.000 mm |
| Bore Range [Max] | 3 1/2 in |
| Width Across Teeth | 2.06 in |
| No. of Teeth | 63 |
| Flange O.D. [Max] | 11.590 in |
| Length Through Bore | 2 1/2 in |
| Bushing Series | 3525 |
| Pitch Diameter | 11.053 in |
| Weight | 42.8 LB |
| EAN or UPC | 697950721521 |

