- 60 Teeth
- Taper Lock Bushing
- 10.417 in Outside Diameter
- 4535 Bushing Series
| Finish | Protective Coating |
| Sprocket Style | A |
| O.D. | 10.4170 in |
| Bore Range [Max] | 4 1/2 in |
| Bore Type | Bushed |
| No. of Teeth | 60 |
| Type | Solid |
| Width Across Teeth | 5.61 in |
| Bushing Type | Taperlock |
| Belt Width | 125.000 mm |
| Pitch Diameter | 10.527 in |
| Material | Steel |
| Length Through Bore | 7.720 in |
| Flange O.D. [Max] | 11.070 in |
| Outside Dia. | 10.4170 in |
| Inch/Metric | Inch |
| Bushing Series | 4535 |
| Belt Pitch | 14.000 mm |
| Weight | 63.3 LB |
| EAN or UPC | 697950721620 |

